Hard-working, good-looking and built to survive a lifetime of overtime. Durable abrasion- and stain-resistant laminate. Clean, square edges for a streamlined look. Full-extension drawers operate on ball-bearing suspensions. High file drawer sides accommodate hanging file folders. Full-height modesty panel for privacy. HON® "One Key" core removable lock.
HON® 10500 Series Full Height Left Pedestal Credenza, 72"W x 24"D x 29-1/2"H, Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,019.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Frame Color Family | Walnut |
| Series | 10500 |
| Top Color Family | Walnut |
| Description | Full Height Left Pedestal Credenza |
| Package Quantity | 1 |
| Frame Material | Particleboard/Thermal Fused Laminate |
| Manufacturers Part Number | HON105904LLKI1 |
| Wire Management | No |
| Shape | Rectangle |
| Top Material | Particleboard/Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |