Dependable and durable laminate construction with style to spare. 10500 Series Laminate Bookcases are perfect for the practical professional. Item ships fully assembled to ensure quick and easy incorporation into your office setup. Straight, square edges provide a streamlined look.
HON® 10500 Series Laminate Bookcase, 36"W x 13"D x 71"H, Kingswood Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 13 in |
| Height | 71 in |
| Weight | 187 lbs |
Product Details
| Assembly Required | No |
| Type | Bookcase |
| Frame Color Family | Kingswood Walnut |
| Color | Brown |
| Top Color Family | Walnut |
| Number of Shelves | 5 |
| Description | 5 Shelf Laminate Bookcase |
| Package Quantity | 1 |
| Frame Material | Particleboard/Thermal Fused Laminate |
| Manufacturers Part Number | HON105535LKI1 |
| Collection | 10500 |
| Top Material | Particleboard/Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |