Brady® Steel Lockout Hasp with Tab, 31/64" Jaw Clearance, 1-1/2"W X 4-31/32"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel Lockout Hasps from Brady® have tamperproof interlocking tabs to prevent unauthorized opening. Hasps are constructed of case-hardened steel with rust-proof plating and feature bright red vinyl insulation for easy visibility. Hasps allow multiple padlocks to secure a single lockout device.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 4-31/32 in |
| Weight | 0.2 lbs |
| Shackle Length | 4-31/32 in |
| Jaw Diameter | 31/64" |
| Shackle Width | 1-1/2 in |
Product Details
| Type | Scissor-Action with Interlocking Tabs |
| Padlock Capacity | 6 |
| Color | Red |
| Material | Steel |
| Description | Lockout Hasp, Tabbed |
| Package Quantity | 1 |
| Manufacturers Part Number | 105719 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |