- Hasps are constructed of vinyl-coated high tensile steel with rust-resistant plating
- Hasps allow multiple padlocks to secure a single lockout device.
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Brady® Steel Lockout Hasp, 1.5" Jaw Clearance, 12/Pk, Steel, 2-1/4"W x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 4-1/2 in |
| Jaw Diameter | 1-1/2" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Package Quantity | 12 |
| Description | Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 65376 |
| Brand | Brady |