ZING RecycLockout Cable/Hasp Lockout Device - 10 FT, 7133
Write a Review
|
Questions & Answers (0)
Product Description
ZING RecycLockout Cable/Hasp Lockout, secures switches, valves and other energy devices, 1" inside diameter jaw with pry resistant tabs, accommodates 6 padlocks with shackles up to 3/8" diameter, includes 10 ft. steel cable with coating, heavy-duty 99% recycled polycarbonate with highly visible lockout label, DO NOT OPERATE, supports sustainability initiatives and LEED credits, measures 7"L x 3"W, Made in the USA.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.00 in |
| Height | 7.00 in |
| Weight | 0.7 lbs |
| Accepts Shackle Up To | 3/8" diameter |
| Size | 7.00 |
| Hasp Length | 7.00 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Color | Red |
| Material | Plastic |
| Description | RecycLockout Cable/Hasp Lockout Device - 10 FT. |
| Package Quantity | 1 |
| Manufacturers Part Number | 7133 |
| Brand | Zing |