Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729970

MPN #: 418

Master Lock® Lockout Hasp, Heavy Duty Steel, Pry Proof, 1" Jaw Dia. X 2-3/8"W X 3-1/4"L

Product Description
Features

  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are made
  • Control cannot be turned on until last worker's padlock is removed from hasp
  • Heavy duty pry proof steel
  • Dimensions are 2-3/8" X 3-1/4" (6cm X 8.2cm) with 1" (2.5cm) inside jaw diameter, holds up to 4 padlocks
  • Patent pending
PRICE
$12.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shackle Length3-1/4 in
Jaw Diameter1"
Shackle Width2-3/8 in

Product Details

Padlock Capacity4
MaterialSteel
Number of Compartments1" Jaw dia.
Package Quantity1
DescriptionLockout Hasp
ColorSilver
Manufacturers Part Number418
BrandMaster Lock