- Engineer Grade Striped Sheeting.Steel Leg Barricade With Plastic Boards
- Boards Can Be Replaced, And Legs Can Be Replaced Or Repaired
- 45" Steel Legs,14 Gauge Thickness, Galvanized
- Plastic Boards Are Strong And Dense, Will Not Bend, Warp, Crack, Splinter, Or Peel
- Bolt Holes Are Molded Into The Plastic Boards
- Dimensions: 24.4"W X 42.6"H Boards: Top
- 12"X24", Bottom
- 8"X24"
Plasticade 105G-T12EGB8EG Galvanized Steel Leg & Plastic Boards Type II Traffic Barricade
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2-1/2 in |
| Height | 45 in |
| Weight | 15.5 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 12, 8 in |
| Panel Width | 12 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 105G-T12EGB8EG |
| Barricade Frame Material | Steel |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 4 |
| Type | Type II Barricade |
| Fillable | No |
| Color | Orange |
| Foldable | Yes |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |