Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2949560

MPN #: 2906

Allpoints 1071048 Faucet, Inlet (1/2"Nps M)

Product Description
  • Material: Brass
  • Length: 1 1/4" Shank
  • Includes: 1/2" Slip Fitting
  • Plating: Chrome-Plated
  • Inlet: 1/2" Npt Faucet
PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2906
TypeFaucet Parts
DescriptionFaucet Inlet 1/2"Nps M
BrandFisher