- Color: Gold | Silver
- Material: Brass
- Length: 3"
- Width: 15/16"
- Includes: Bonnet Assembly
- Plating: Chrome-Plated
- Lead Free: Y
Allpoints 1111278 Cartridge, Cerama, Rh, Hot For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 011616-25 |
| Type | Faucet Parts |
| For Use With | Hot Right to Close Faucet Handles |
| Material | Brass |
| Description | Leadfree Cerama Hot Cartridge w/Bonnet |
| Brand | T&S Brass |