Features:
- Easy to install
- Durable and lightweight
- Compatible with horizontal lifelines
Weights & Dimensions
| Length | 48 ft |
| Width | 6 in |
| Depth | 11-1/2 in |
| Height | 1-1/2 in |
| Weight Capacity | 130-420 lbs |
| Weight | 2 lbs |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Strap & Cable Anchors |
| Ring Type | D-Ring |
| Color | Black |
| Style | D-Ring, Loop Strap |
| Install Type | Permanent |
| Material | Polyester |
| Description | Concrete Anchor Strap, Loop & D-Ring Ends |
| Manufacturers Part Number | 10715 |
| Attachment Type | D-Ring, Web Loop |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12 |