Gemtor 5107, Carabiner - Aluminum - Auto Lock - 3/4" Gate
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum offset D-carabiner with automatic lock
Overall length - 4 7/16"
Gate opening - 3/4"
Gate Strength 3600 lbs. - Meets ANSI Z359. 12
Tensile strength - 5,000 lbs.
Overall length - 4 7/16"
Gate opening - 3/4"
Gate Strength 3600 lbs. - Meets ANSI Z359. 12
Tensile strength - 5,000 lbs.
PRICE
$49.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.375 in |
| Width | 2.75 in |
| Weight Capacity | 5,395 lbs |
| Gate Opening | 3/4 in |
| Size | One Size |
| Diameter | 0.5 in |
| Tensile Strength | 5000 |
Product Details
| Lock Type | Auto-Lock |
| Type | Carabiner |
| Anchor Material | Aluminum |
| Color | Silver |
| Style | Fixed |
| Material | Aluminum |
| Description | Carabiner - Aluminum - Auto Lock - 3/4" Gate |
| Package Quantity | 1 |
| Manufacturers Part Number | 5107 |
| Brand | Gemtor |