Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB312188

MPN #: 7100188834

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Product Description
Concrete D-Ring Anchors, DBI/SALA 2104560

Concrete D-ring Anchor - Model # 2104560. Concrete D-ring anchor for 11/16 in., 18 mm or 3/4 in. hole with swiveling D-ring.

Features:
  • Installs into 11/16 in., 18 mm or 3/4 in. concrete hole
  • Use vertically in wall or horizontally in ceiling
  • Install as temporary or permanent anchor
  • Reusable D-ring assembly - extra bolts available
  • Safe hook-up indicator
  • Compact and lightweight design
  • High strength steel and aluminum construction
  • Rugged and corrosion resistant materials
  • Swiveling D-ring tie-off point


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width8-3/4 in
Height11-1/4 in
Weight Capacity5,000 lbs
Weight2 lbs
SizeOne Size
Flange Size5.73 in [Min], 3 in [Max] in
Tensile Strength5000

Product Details

TypeConcrete Anchors
Anchor MaterialStainless Steel
ColorBrown
StyleD-Ring
Install TypeReusable
MaterialStainless Steel, Alloy Steel
DescriptionConcrete D-Ring Anchors
Manufacturers Part Number7100188834
Attachment TypeSwivel D-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or exceeds industry Standards including OSHA and ANSI