Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian

Model # :WBB2193126

MPN #: 00484

Guardian 00484, Bull Ring Anchor

Product Description
Guardian Fall Protection Bull Ring Anchors is perfectly suited for personal fall arrest, restraint, or work positioning applications. For all applications, the worker weight capacity range (including all clothing, tools, and equipment) is 130 to 420 pounds. Substrate must be roof truss or support beam that is minimum of 3" thick CDX or better. All fasteners (use either six 16d, 3" long 8 gauge nails or three 1/4" x 3" zinc-plated steel hex head lag screws) must be fully embedded in the substrate.

Features:
  • Easy to install
  • Reusable
  • Lightweight and durable
  • Compatible with horizontal lifelines
PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 ft
Width9 in
Depth3 in
Height1-1/2 in
Weight Capacity130-420 lbs
Weight2 lbs
Tensile Strength5,000 lbs

Product Details

TypeRoof Anchor
Anchor MaterialSteel
Ring TypeO-Ring
ColorSilver
StyleDeck Anchor
Install TypeReusable
MaterialGalvanized Steel
DescriptionBull Ring Anchor
Manufacturers Part Number00484
Attachment TypeDeck; Roof
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12