Milton 636 Deluxe In Line Lubricator 1/4" NPT 150 PSI
Write a Review
|
Questions & Answers (0)
Product Description
This deluxe in line lubricator protects tools against corrosion condensation and lack of lubrication. 1/4" MNPT x 1/4" FNPT lubricator has an oil capacity of 0.12 ounces and is ideal for job applications when you do not have access to a full FRL system. With a maximum pressure of 150 PSI this in line lubricator is used with tools requiring air flow up to 20 CFM.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Connection Size | 1/4 in |
| Bowl Size | 0.12 oz |
Product Details
| CFM | 20 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | 636 |
| Pre Filter | No |
| Max PSI | 150 psi |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |