Beta 1082BM Diagonal Cutting Nipper, 5-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1082BM diagonal cutting pliers have 3/4" (22mm) long jaws and are designed to cut as close to the surface as possible. The handles have a heavy duty, bi-material handles for a secure grip. The industrial grade cutting nippers measure 140mm (5-1/2") long overall.
PRICE
$46.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
Product Details
| Type | Diagonal Cutting Nipper |
| Material | Alloy Steel |
| Description | Diagonal Cutting Nipper |
| Manufacturers Part Number | 010820034 |
| Handle Type | Bi-Material |
| Brand | Beta |