Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 13-Piece Insulated Electrician's Pouch Tool Kit (JT-KT-00004) contains: 9-1/2 inch Lineman Pliers (JT-PL-00045) 8 inch Long-Nose Pliers (JT-PL-00061) 7 inch Side-Cutting Pliers (JT-PC-00111) 10 inch Pump Pliers (JT-PL-00141) 9 inch Cable Cutter (JT-PC-00125) Cable ...
Features: 45-Degree Bent Long Nose - Tapering from a wide base to a fine tip, and bent to 45 degrees to go around obstructions, the long nose offers extra access to hard-to-reach spaces. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Fine Crosscut Teeth - Oriented at 120 degrees to each other-60 degrees to each side of the jaw centerline-the serrations are cut in two passes to form fine, regularly-spaced, diamond-shaped ...
Features: Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip Developed according to the scientific ERGO™ process For working on live equipment up to 1000 V in compliance with IEC 60900 Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces Straight jaws with hardened cutting edges for cutting soft and hard wire High-performance alloy steel Phosphate finish, anti-corrosion treated ...
Knife-to-Knife Cutting Jaws: Machining the blades to an 82-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are finely beveled and induction-hardened to 58–64 HRC to produce a refined semi-flush cut. Ergonomic Hand Position and Clearance for Fingers: "Diagonal" describes the offset of the blades relative to the plane of the handles, providing a more comfortable hand and wrist ...
Broad, Flat Jaws: The jaws are nearly square with a straight, flat nose. They can bend thin, flat pieces like metal tabs, mounting brackets, and cable clamps to a crisp right angle. Gap Spacing Holds Wire Ends: A small gap (1 mm ±0.5 mm) allows the jaw faces to remain nearly parallel while holding the ends of multiple wires, keeping each wire flat and in position while twisting them together. Grip in All Directions: Unlike straight serrations where the grip strength varies relative to tooth direction, a crosscut pattern grips evenly in any direction. Range of Tooth Types: Smaller pliers ...