Finish Power Trowel Blade for 36" Power Trowel
Write a Review
|
Questions & Answers (0)
Product Description
Sold in package of 4; These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrison, Stone, Stow, Wacker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; Plastic brush caps for thread protection; High carbon content provides abrasion resistance for longer wear
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
Product Details
| For Use With | 36" Power Trowel |
| Material | Spring Steel |
| Package Quantity | 4 |
| Description | Finish Power Trowel |
| Brand | Bon Tool |