Dexter Russell 15153 - Tourné Knife, Black Handle, High Carbon Steel, Black Handle, 2-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics cutting knives with wood handle 49542 for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Features a 400 series stain-free, high-carbon steel blade with a durable, slip resistant polypropylene handle.
PRICE
$8.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 1/16 |
| Handle Length | 4 in |
| Blade Length | 2-1/2 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Basics |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Tourné Knife |
| Handle Color Family | Black |
| Manufacturers Part Number | 15153 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |