Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193109

MPN #: 42002

Guardian 42002, 30' Cable Self Retracting Lifeline

Product Description
The new Velocity 30' SRL series from Guardian Fall Protection includes models with lengths ranging from 10' - 100', and is manufactured with heavy-duty galvanized cable. Velocity SRLs feature swivel tops and swivel snap hooks, as well as lightweight and durable glass-filled nylon housing.

Features:
  • Carabiner included
  • Numerous cable lengths available
  • Compact and lightweight design
PRICE
$379.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 86 units
379.95
Buy 87+ units
359.95Save $20.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity130-310 lbs
Weight8 lbs
Hook Opening7/8 in
Lifeline Width6-1/2 in
Lifeline Length30 ft
Lifeline Diameter6-1/2

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
DescriptionCable Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number42002
Housing MaterialNylon
Harness ConnectionSnap Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.14-14, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
ANSI SRL TYPESRL