Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3138450

MPN #: 7100306999

3M™ DBI-SALA® Sealed-Blok™ Self Retracting Lifeline, Stainless Steel Cable, 30 Ft.

Product Description
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high temperatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.
When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL's lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL's internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.

Features:
  • RFID tag is embedded in polyurethane bumper
  • Critical SRL components sealed from environmental exposure
  • Swiveling self-locking snap hook with impact indicator
  • Pivoting anchorage connector loop
  • Durable Construction
  • Galvanized & stainless steel cable options
  • Quick activating speed-sensing locking system
  • Equipped with an integrated carrying handle to assist in transporting the SRL to job sites
  • IP 69K ingress protection rating
  • Integrated fall arrest energy dissipation system
  • Emergency retrieval system available on some models


PRICE
$2,869.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight29 lbs
Lifeline Length360 ft

Product Details

Lifeline MaterialStainless Steel
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionSwivel Snap Hook
Cable MaterialStainless Steel
Package Quantity1
Manufacturers Part Number7100306999
Housing MaterialAluminum, Stainless Steel
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionCarabiner
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, 29 CFR OSHA 1926.502, 29 CFR OSHA 1910.140
ANSI SRL ClassClass 1
ANSI SRL TYPESRL