- 14" wide sweeping surface. 100% natural broomcorn.
- 1" steel handle with hanger hole.
- 15-ply polymer thread and 5 rows of stitching.
- Total height of 57".
- True weight corn broom.
Libman Commercial Janitor Corn Broom - 502 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$127.50 Sold in packages of 6 / $21.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 14 in |
| Depth | 2 in |
| Weight | 2 lbs |
| Bristle Length | 15" in |
| Diameter | 1 in |
Product Details
| Type | 32 oz |
| Handle Material | Metal |
| Color | Red |
| Package Quantity | 6 |
| Manufacturers Part Number | 502 |
| Brand | Libman Commercial |
| Bristle Material | Corn |