Features:
- Made from white paper reinforced with mesh screen poly fibers
- Envelopes are moisture resistant
- Expandable envelopes are great for shipping books and other bulky items
- Features self-seal closure
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Depth | 1-1/2 in |
Product Details
| Type | Expandable Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Recyclable | No |
| Material | Paper |
| Package Quantity | 100 |
| Manufacturers Part Number | SLE10131WE |
| Brand | Ship-Lite |