Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB777797

MPN #: 8500011

11/64" Left Hand Made in USA Screw Machine Drill HSS

Product Description
Left Hand Black Oxide Surface Treated Screw Machine Length Drills

Applications:
  • Primarily designed for machining operations in screw machines
  • Short length offers increased rigidity for machine drilling a variety of materials and alloys
  • Best suited for drilling steel, cast steel, cast iron, or other alloyed or non-alloyed ferrous materials, they also work well for a variety of non-ferrous and non-metallic materials
  • May be used with hand held manual drills and either portable or stationary machines
  • For optimal performance and the best tool life, suitable lubricating/cutting oils or the appropriate coolant fluids are recommended
Features:
  • Left hand (counter-clockwise rotation) cutting direction
  • Standard two flute design
  • Standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • Drill lengths are proportional to the drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Precision cylindrically ground flutes
  • Black finished
PRICE
$4.78

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8 in
Fractional Diameter11/64"
Flute Length1-1/16 in
Decimal Equivalent0.1720

Product Details

TypeLeft Hand
Drill Point Angle118 Degrees
Direction of RotationLeft Hand
Drill StyleScrew Machine Length
Country of OriginMade In USA
FinishBlack Oxide
MaterialHSS
Shank StyleStraight
Manufacturers Part Number8500011
Flute TypeStandard