- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :T9FB559667
MPN #: 1450113
25 Pc. Metric Import HSS Black Oxide Jobbers Drill Set
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. HSS Twist Drill Metric General Purpose HSS TMX Jobbers Driills 118° Pt, 25 Piece Set 1mm-13mm.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-13mm x .5mm |
| Set Size Range | 1mm - 13mm |
Product Details
| Type | Jobbers |
| Number of Pieces | 25 |
| Drill Point Angle | 118 Degree |
| Shank Type | Straight |
| Color | Black |
| Drill Style | Jobbers |
| Country of Origin | Import |
| Includes | Index Case |
| Finish | Black Oxide |
| Material | HSS |
| Shank Style | Straight |
| Package Quantity | 25 |
| Manufacturers Part Number | 1450113 |
| Flute Type | Standard |