Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wiss

Model # :WBB3078682

MPN #: CW11TM

Crescent Wiss® 11" Heavy Duty Titanium Coated Single Ring Tradesman Shears - Pkg Qty 4

Product Description
The Crescent Wiss® spring-loaded tradesman shears feature premium steel blades that extend through the handles for twice the strength and ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts, while spring-loaded design and optimized handle contact points improve comfort and reduce fatigue. A quick-release ergonomic latch that locks the tool closed for storage and soft-grip TPR handles are added safety and comfort features that make Crescent Wiss® spring-loaded tradesman shears best in class performers.

Features:
  • Heavy duty blades feature titanium-coated premium grade stainless steel and are precision-engineered for knife-like cutting edges
  • Spring-loaded design automatically opens when latch is disengaged for reduced hand fatigue
  • Touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics
  • Full metal core extends through the handle for maximum strength and increased durability
  • Serrated bottom blade grips material as it is being cut for increased cutting control and cleaner cuts
  • Control channel accommodates index finger for increased control and cutting stability
  • Quick-release ergonomic latch provides consistent easy operation and secures the tool in the closed and locked position for safe storage


PRICE
$103.80  Sold in packages of 4 / $25.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Blade Length4 in

Product Details

TypeTradesman Shears
Handle MaterialGlass Filled Nylon
DescriptionSingle Ring Tradesman Shears
Blade MaterialSteel
BrandWiss