Bahco® ERGO Bowsaw Pointed Nose, 21" Blade Length, Orange Handle
Write a Review
|
Questions & Answers (0)
Product Description
Designed for demanding applications and tough environments of construction sites, innovative tensioning mechanism for high blade tension and straight cutting, ERGO handle with knuckle protector provides comfort and safety, made of lightweight, high quality steel tubing for durability and easy handling, high impact orange enamel paint protects from rust and corrosion, strong blade fitting for easy and safe blade storage.
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
| Blade Length | 21 in |
Product Details
| Type | Bowsaw |
| Package Quantity | 1 |
| Handle Color Family | Orange |
| Manufacturers Part Number | BAH3322151 |
| Brand | Bahco |