Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929634

MPN #: SR-333

Eclipse SR-333 - Micro Scissors w/Return Spring

Product Description
Features:
  • Stainless steel blades are precision-ground and hardened for a sharp, long-lasting edge
  • Pointed tip makes smaller or more detailed cuts easy
  • Dual color handles provide user comfort
  • Return spring offers more smooth operation
  • Compact size with protection cap for storage safety and easy carrying
  • Excellent for industry field, sewing, crafting, cosmetic purpose and more
  • OAL: 4.72 in


PRICE
$8.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSR-333
TypeMicro Scissors w/Return Spring
DescriptionMicro Scissors w/Return Spring
BrandEclipse