Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230980

MPN #: BF36BDPEBLK

Maxx Air® Pro Flex 36" Portable Ultra Durable Drum Fan, 10200 CFM, 1 HP, 1 Phase

Product Description
The Maxx Air® Pro Flex 36 In. Air Barrel Fan is used to keep people and machines cool, help dry water-damaged areas, speed up the curing process of concrete or tile projects on a construction site job or utilize it as an air circulator in a gym, shop, or garage to create a comfortable working environment. FLEX models are constructed using high density polyethylene and angled struts to add strength to the fan, giving it the ability to withstand impacts that would otherwise dent a steel housing.

Features:
  • Moves up to 10,200 CFM on high
  • 9 in. spoked diamond tread wheels and built-in handles for easy mobility
  • Easily accessible rocker switch on rear grille for hi-off-low speed operation
  • Belt-driven for ultra quiet operation
  • Dent-resistant high density polyethylene housing
  • Angled interior struts for added strength and durability
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth19-3/4 in
Height40 in
Weight74 lbs
Cord Length7-1/2 ft
Fan Diameter36 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
MaterialPolyethylene
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF36BDPEBLK
Indoor/OutdoorIndoor
BrandMaxx Air
TypePortable Drum Fan
CFM7300/10200 CFM
Horsepower1 HP
ColorBlack
Amperage7 A
Drive TypeBelt Drive
Hertz60 Hz
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type18 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed