Vornado CR1-0089-16, 293 Heavy Duty Shop Fan, 120V, 717 CFM
|
Questions & Answers (0)
Product Description
The Vornado Heavy Duty Shop Fan has the rugged durability to stand up to the toughest jobs. Built for use in the garage, workshop, or job site, this fan has a nearly indestructible body and steel base. The 293 features powerful airflow, moving air 100 feet! This shop fan has a ball-bearing motor that never needs oiling and is specially shielded to resist dust. The 293 is assembled in the USA and boasts a 5 year limited warranty. This energy efficient shop fan also features a 10ft grounded cord and meets OSHA safety requirements. During the hot summer months, the Vornado Heavy Duty circulator is sure to become your most valuable tool!
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Depth | 15-1/4 in |
| Height | 17-1/2 in |
| Weight | 11.8 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 10 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Fan Type | Industrial, Commercial, Agricultural |
| Number of Blades | 3 |
| Motor Type | Shielded Dust-Resistant |
| Mounting Location | Free Standing |
| Wattage | 96 W |
| Material | Plastic |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | CR1-0089-16 |
| Indoor/Outdoor | Indoor |
| Sound Level | 68 |
| Brand | Vornado |
| RPM | 900/1550 rpm |
| Type | Floor Fan |
| CFM | 376/717 CFM |
| Horsepower | 1/8 HP |
| Color | Yellow |
| Amperage | 0.8 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Heavy Duty Shop Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 3-Pin Grounded |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |