Features:
- Wall-mount option
- Built-in carry handle
- Pivots to direct air flow & circulation
- 3 high performance speeds
- Made in the USA from domestic & imported parts
- The Blue Plug Patented safety fuse technology
- Fully assembled
- E.T.L. listed
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 7-11/16 in |
| Height | 26-1/4 in |
| Weight | 9 lbs |
| Fan Diameter | 20 in |
Product Details
| Type | Air Circulator Fan |
| Remote Control | No |
| Color | Gray |
| Number of Speeds | 3 |
| Fan Type | Air Circulator Fan |
| Mounting Location | Wall |
| Control | Manual Controls |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | A20100 |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Compliance & Certifications
| Certifications | E.T.L. listed |