Sprayon LU711 The Protector All-Purpose Lubricant, 11 oz. Aerosol Can - SC0711000 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Sprayon LU711 The Protector All-Purpose Lubricant, 11 oz. Aerosol Can - s00711000
Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the Tint Base-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting creep factor penetrates the most microscopic irregularities to loosen frozen parts. Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely. Application in the most difficult places is now simple with the SPRAY ANYWAY valve on the aerosol can.
Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the Tint Base-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting creep factor penetrates the most microscopic irregularities to loosen frozen parts. Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely. Application in the most difficult places is now simple with the SPRAY ANYWAY valve on the aerosol can.
PRICE
$114.00 Sold in packages of 12 / $9.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Protector Lubricant |
| Features | General Maintenance Penetrant |
| Manufacturers Part Number | SC0711000 |
| For Use With | Lubricants |
| Crc Cross 1 | 03005 |
| Brand | Sprayon |