LU708 High Performance Dry Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds.
- Dry, non-oily, non-staining lubricant
- Produces an extremely low static coefficient of friction (.02 to .04), making it ideal where low speeds and light loads are involved
- Dries quickly to a white, chemically inert film
- Excellent for use in textile industries
- Effective from -40°F to +572°F
- Resists most solvents