Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB316105

Global Industrial™ 110 Gallon Drum Storage Safety Cabinet, 59"W x 34"D x 65"H, Manual Close

Product Description
✓ Built to contain two 55-gallon drum
✓ All-welded steel with high-visibility yellow finish
✓ Drum rollers & 350 lb capacity storage shelf

Specifically designed to safely store two 55-gallon drums of flammable liquids and smaller containers, the manual-close Global Industrial™ 110 Gallon Drum Storage Safety Cabinet features rollers that keep the drums elevated off the cabinet's sump, while making it easier to load and unload drums. A steel shelf adds extra storage above the drums for accessories or smaller containers and is adjustable on 2-1/2" centers with a 350-pound capacity. Integrated 2" flame vents help remove flammable or caustic vapors from the interior which reduces the chance of ignition.

This model has two manual-close doors that swing on continuous piano hinges for added strength & safety with a recessed latch & a keyed lock. Its 3-point latching mechanism prevents prying for increased safety & security. The cabinet is made with reinforced double-walled all-welded steel with 1-1/2" of air space between walls with a high-visibility yellow powder coat finish that is scratch-resistant and protects the steel from corrosion. The air space provides heat resistance and helps to maintain a lower internal temperature in the event of a fire for NFPA 251-compliance. Meets NFPA Code 30, OSHA requirements, UFC and EPA compliant.

Additional safety features:

  • Multilingual external warning sign
  • Internal retention chain holds drums in place
  • Grounding attachment points
  • Entry latch also accepts an user-supplied padlock
  • 2" raised, leak-proof door sill


  • NOTE: Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing to ensure compliance.
    PRICE
    $3,179.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width59 in
    Depth34 in
    Height65 in
    Weight484 lbs
    Shelf Gauge18 ga
    Gauge18 ga

    Product Details

    Lock TypeKeyed Lock, Keyed Alike
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    Number of Adjustable Shelves1
    ColorYellow
    Door TypeManual Close
    StyleVertical
    Capacity(2) 55 Gallon Drums
    IncludesDrum Rollers
    Number of Doors2
    Number of Shelves1
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number316105
    Number of Fixed Shelves1
    Base TypeFrame
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsEPA, UFC