DBI-Sala™ Construction Style Harness 1110577, W/Back & Side D-Rings, Quick Connect Buckles, L
Write a Review
|
Questions & Answers (0)
Product Description
Delta™ Construction Style Harness W/Back & Side D-Rings, Quick Connect Buckles, Large
PRICE
$505.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | L |
Product Details
| Ring Type | Back & Side D-Rings |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Back |
| Material | Polyester Web |
| Manufacturers Part Number | 7012815706 |
| Leg Strap Buckle | Quick-Connect |
| Chest Strap Buckle | Quick-Connect |
| Brand | 3M DBI-SALA |
| Type | Construction Harness, Positioning Harness |
| Belt | Yes |
| Padding | Back Pad |
| Color | Yellow |
| Series | Delta |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Description | Delta Construction Style Positioning Harness |
| D-Ring | Back, Side |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Revolver |