Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB313299

MPN #: 7100232003

Delta No-Tangle™ Harnesses, DBI-Sala™ 1101655

Product Description
Delta No-Tangle™ Harnesses, DBI/SALA 1101655

Delta™ Construction Style Positioning Harness - Model # 1101655. Back and side D-rings, belt with pad, shoulder pads, tongue buckle leg straps (size Large).

Features:
  • No-tangle design
  • Stand-up back D-ring
  • Body belt/hip pad with side D-rings
  • Tongue buckle leg straps
  • Shoulder pads
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with i-Safe™


PRICE
$279.95

1
1
Free Shipping Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight5 lbs
SizeL

Product Details

TypeMulti-Purpose, Work Positioning
BeltYes
Ring TypeBack & Side D-Rings
ColorYellow
Front D-RingNo
Side D RingYes
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypePass-Through
Back D-RingYes
MaterialPolyester Web
DescriptionDelta™ Construction Style Positioning Harness
Manufacturers Part Number7100232003
Brand3M DBI-SALA