- Material: Brass
- Inner Diameter: 3/8" | 10 mm
- Includes: # 111-1113 Packing Washer | # 111-1114 Packing
- Nut | # 111-1134 Bonnet Gasket
- Plating: Chrome-Plated
- Thread: #14
Allpoints 1111106 Bonnet Assembly (T&S Eterna) For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 000607-40 |
| Type | Faucet Parts |
| For Use With | Eterna Cartridge |
| Material | Brass |
| Description | Bonnet Assembly |
| Brand | T&S Brass |