- Material: Brass
- Length: 2 5/8" | 67 mm
- Plating: Chrome-Plated
- Depth: 7/16" | 11 mm
Allpoints 1111107 Handle, Cross (T&S) For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 002521-45 |
| Type | Faucet Parts |
| For Use With | Eterna or 1100 Series |
| Material | Brass |
| Description | Cross Handle |
| Brand | T&S Brass |