- Material: Brass
- Length: 3" | 76 mm
- Width: 1 5/16" | 33 mm
- Plating: Chrome-Plated
- Thickness: 1/4" | 7 mm
- Type: Cold
Allpoints 1111272 Pedal, Cold For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 000091-25 |
| Type | Faucet Parts |
| Mounting Location | Floor |
| Material | Brass |
| Description | Cold Foot Pedal |
| Brand | T&S Brass |