Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345957

MPN #: 7100237490

3M™ DBI-SALA® ExoFit NEX™ 1113331 Arc Flash Climbing Harnesses, Quick Connect, M

Product Description
3M™ DBI-SALA® ExoFit NEX™ 1113331 Arc Flash Climbing Harnesses, Quick Connect, M1113331

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit NEX™.
  • Arc flash rated
  • Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
  • Web-locking quick-connect chest and leg straps
  • Leather insulators
  • Nomex®/Kevlar® fiber webbing
  • Belt loops
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated flame resistant trauma straps
PRICE
$929.00

1
1
Free Shipping Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

TypeMulti-Purpose, Work Positioning, Ladder Climbing, Descent Control
BeltNo
Ring TypeBack & Front D-Rings
ColorBlack
Front D-RingYes
Side D RingYes
StyleVest Style, Arc Flash Harness
Leg Connection TypeDuo-Lok™ Quick Connect
Chest Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
MaterialNomex®/Kevlar®
DescriptionExoFit NEX™ Arc Flash Climbing Harness
Package Quantity1
Manufacturers Part Number7100237490
Brand3M DBI-SALA

Compliance & Certifications

CertificationsASTM F887, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3