DBI-Sala™ ExoFit NEX™ Tower Climbing Harness 1113191, Front, Back Side D-Rings, M
Write a Review
|
Questions & Answers (0)
Product Description
ExoFit NEX™ Tower Climbing Harness W/Front, Back Side D-Rings, Locking Quick Connect Buckles, Medium
ExoFit NEX™ Tower Climbing Harnesses combine all the industry-first features of the standard ExoFit NEX™ with DBI-SALA's proven tower climbing design. With Duo-Lok™ quick connect buckles and Revolver™ torso adjustors, the fit of this harness is second to none. Repel technology webbing and Tech-Lite™ aluminum D-rings make this harness extremely lightweight and durable, standing up to the toughest environments. In addition, soft breathable shoulder pads and protective hip padding make this harness a perfect mix of comfort, function and durability.
Product Details:
ExoFit NEX™ Tower Climbing Style Harness with aluminum front, back and side D-rings, locking quick connect buckles with sewn-in hip pad and belt, and removable seat sling with positioning D-rings.
ExoFit NEX™ Tower Climbing Harnesses combine all the industry-first features of the standard ExoFit NEX™ with DBI-SALA's proven tower climbing design. With Duo-Lok™ quick connect buckles and Revolver™ torso adjustors, the fit of this harness is second to none. Repel technology webbing and Tech-Lite™ aluminum D-rings make this harness extremely lightweight and durable, standing up to the toughest environments. In addition, soft breathable shoulder pads and protective hip padding make this harness a perfect mix of comfort, function and durability.
Product Details:
ExoFit NEX™ Tower Climbing Style Harness with aluminum front, back and side D-rings, locking quick connect buckles with sewn-in hip pad and belt, and removable seat sling with positioning D-rings.
PRICE
$1,349.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | M |
Product Details
| Type | Work Positioning, Climbing, Descent Control |
| Belt | Yes |
| Padding | Hip Pad, Leg Pads, Shoulder Pads |
| Ring Type | Back & Front D-Rings |
| Color | Black |
| Front D-Ring | Yes |
| For Use With | Utility |
| Side D Ring | Yes |
| Style | Vest Style Harness |
| Leg Connection Type | Duo-Lok Quick Connect |
| Includes | Removeable Seat Sling W/Positioning D-Rings |
| Chest Connection Type | Duo-Lok Quick Connect |
| Back D-Ring | Yes |
| Material | Polyester Web |
| Description | ExoFit NEX Tower Climbing Harness |
| Manufacturers Part Number | 7100188765 |
| Brand | 3M DBI-SALA |