Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877435

MPN #: 112-600XL

Zurn 112-600XL 1-1/2 In. Pressure Reducing Valve - FNPT Single Union x FNPT - Lead Free Cast Bronze

Product Description
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercialwater systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure causedby thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive mannerto changes in system flow demand, while at the same time,providing protection from inlet pressure changes.

Standards Compliance
  • Max. hot water temp. 140°F @ 100 psi
  • Cold water rated temp. 73.4°F @ 400 psi
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$1,789.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Height10 in
Weight13 lbs
Size1-1/2

Product Details

MaterialCast Bronze
Max Water Pressure300 psi
Connection StyleFNPT
Manufacturers Part Number112-600XL
Max Temperature140°F °F
BrandZurn