- P-Trap
- 1-1/2"
- 22 Gauge
Advance Tabco® 1-1/2" P-Trap, 22 Gauge
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Pipe Size | 1-1/2 in |
Product Details
| Type | P-Trap |
| Material | Stainless Steel |
| Color | Silver |
| Connection Style | Slip Joint x Spigot |
| Manufacturers Part Number | 7-PS-14 |
| For Use With | Kitchen |
| Brand | Advance Tabco |