Beta 1132MQ Insulated Cable Cutters for Copper & Aluminum Cables, Electrical Work
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1132MQ insulated cable cutters are engineered for professionals working in high-voltage environments. The ergonomic non-slip handles reduce fatigue and improve control, even while wearing gloves. The sharp, corrosion-resistant edges slice through copper and aluminum cables with ease. Beta insulated tools are safe for use on electrical systems up to 1000V AC (1500V DC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). These insulated cable cutters measure 230mm (9.05") long with a head width of 37mm (1.46") and head depth of 12.5mm (.49"). The cutting capacity is 95 mm² ( 0.147 in²).
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 |
| Size | 9-1/16 in |
Product Details
| Type | Insulated |
| Handle Material | Polypropylene and Thermoplastic Rubber |
| Material | Alloy Steel |
| Brand | Beta |