JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
Features: Tools complete with Tools@Height attachment Point Diamond-shaped, flat top jaw serrations hold wire firmly and resist nicking material being worked on Diagonal nose configurations & "mini" frame allows access in tight quarters Automatic return feature retracts automatically, speeding up operation use and reducing operator fatigue Heat-treated cutting edge holds it edge for cutting tough (up to 1/16") stainless steel and safety wire One hand operation allows for operator closing and locking with minimum of handle force High carbon alloy steel forging are used for maximum ...
The Beta 1132MQ insulated cable cutters are engineered for professionals working in high-voltage environments. The ergonomic non-slip handles reduce fatigue and improve control, even while wearing gloves. The sharp, corrosion-resistant edges slice through copper and aluminum cables with ease. Beta insulated tools are safe for use on electrical systems up to 1000V AC (1500V DC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). These insulated cable ...
Features: Sturdy. Easy to use. Innovative ratchet-drive. Easy handling due to low weight (28.2 oz / 800 g) and compact construction (12 1/2" / 320-m length) - usable in confined areas also Cutting through copper and aluminium cables with diameters of up to 2 23/64" (60 mm) in one-hand and two-hand operation Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing
The TuffCrimp 12 Ton Hydraulic Crimping Tool can apply an amazing 12 tons of hydraulic force for effortless crimping. In addition, this tool's head can rotate 350° so you can crimp in tight spaces, and it has an automatic pressure-release and a manual retract after crimping. This crimping tool accepts industry standard dies. A built-in safety valve will by-pass the oil supply when maximum pressure is reached. The perfect tool to crimp compression lugs and connectors onto copper, aluminum and ASCR (Aluminum Conductor Steel-Reinforced) wire and grounding rods. Features: Crimping Range: ...