SANI-LAV 112L Single Knee Pedal Valve (Bottom Mount) Certified NSF/ANSI 372
|
Questions & Answers (0)
Product Description
SANI-LAV 112L Single Knee Pedal Valve (Bottom Mount) Certified NSF/ANSI 372
Bottom mount single knee pedal valve. Start & stop the flow of water "hands-free" by pressing your foot for water flow and release to stop the flow. Ideal for use in the food service and medical industries. Self-closing foot-operated valves eliminate the possibility of contamination from germ laden or dirty faucets. SANI-LAV valves are made of cast brass with stainless steel springs, pedals, bolts and nuts. All valves are tested at 150 psi after assembly. Lift-up pedals make for easy cleaning. Mounting hardware is not included. Connection (In.) 1/2 NPT.
Bottom mount single knee pedal valve. Start & stop the flow of water "hands-free" by pressing your foot for water flow and release to stop the flow. Ideal for use in the food service and medical industries. Self-closing foot-operated valves eliminate the possibility of contamination from germ laden or dirty faucets. SANI-LAV valves are made of cast brass with stainless steel springs, pedals, bolts and nuts. All valves are tested at 150 psi after assembly. Lift-up pedals make for easy cleaning. Mounting hardware is not included. Connection (In.) 1/2 NPT.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 112L |
| Mounting Location | Bottom |
| For Use With | SANI-LAV Wall Mount Sinks & Wash Stations |
| Description | Single Knee Pedal Valve |
| Brand | Sani-Lav |