Waldmann Clip Bracket for Mach LED Plus 40, +/- 20 Degrees
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 408001402-00671623 MACH LED PLUS.forty clip bracket allows adjustability at +/-20° angle. Sold individually.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 1.7 in |
| Height | 0.6 in |
Product Details
| Type | Machine Light |
| Material | Steel/ Plastic |
| Package Quantity | 1 |
| Description | Clip Bracket for Mack LED Plus 40, +/- 20 Degrees |
| Manufacturers Part Number | 408001402-00671623 |
| Brand | Waldmann Lighting |