Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB238263

MPN #: 112560000-00003069

Waldmann 112560000-00003069 Flat LED 10-40VDC Surface Mount IP69K

Product Description
The FLAT LED is designed for wide area illumination using state-of -the art, high output LEDs with specially designed optics to produce intense, wide area illumination in confined spaces. With an overall depth of only 7/8", the FLAT LED can be installed in a variety of applications and is completely waterproof (IP69K) and maintenance-free.

PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage22.8 W
Voltage10-40DC V
System Of ProtectionIP 67
ColorBlack
Manufacturers Part Number112560000-00003069
Bulb TypeLED
Base TypeScrew
BrandWaldmann Lighting