ALC 40391 Floor Cabinet, 36"W x 24"D x 58"H, 80-110 PSI Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
The ALC 40391 Floor Cabinet is perfect for a wide variety of surface preparation jobs, such as removing paint, scale, rust and oxidation. This cabinet blaster is manufactured in the USA from thick-walled LDPE polymer and designed with one-piece construction for no-leak durability and has 14 gauge steel legs. Features an oversized top window for easy access and a trigger gun. Hook up your shop vacuum, put your arms through the comfortable arm holes and gloves, grab the siphon gun, and air blast your way through your project while keeping the area around you clean. This cabinet is economical and practical, even for the home hobbyist. Includes a standard light kit.
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 58 in |
| Weight | 75 lbs |
| Window Dimensions | 15" x 33" |
Product Details
| Type | Trigger Operated |
| CFM | 7-20 CFM |
| Light | Incandescent |
| Color | Black |
| Style | Floor Cabinet |
| Voltage | 110 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 40391 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |