ALC 40235 Cabinet Light Kit, Glass/Steel/Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Light kit for all ALC steel cabinets; 150 watts
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 8-1/2 in |
| Height | 8-1/8 in |
| Weight | 5 lbs |
Product Details
| Type | Light |
| Material | Glass/Steel/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 40235 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |