Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786713

MPN #: 49-16-2490X

Milwaukee® 1/2" - 1-1/4" CTS-V Press Ring Kit For M12™ FORCE LOGIC™ Press Tool

Product Description
Our 1/2" – 1-1/4" CTS-V Pivoting Press Ring Kit is designed for use with the M12™ FORCE LOGIC™ Press Tool on Viega® ProPress®, ApolloPress® and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 1/2" – 1-1/4" copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool. Additionally, MILWAUKEE®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 1-1/4" CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M12™ FORCE LOGIC™ Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.

Features
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
Includes:
  • 1/2" CTS-V Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 3/4" CTS-V Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 1" CTS-V Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 1-1/4" CTS-V Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • Hard Carrying Case


PRICE
$2,009.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/16 in
Width5-1/4 in
Weight9 lbs
Jaw Size1/2", 3/4", 1", 1-1/4" in

Product Details

TypePressing Tool Kit
Includes1/2", 3/4", 1", 1-1/4"- Press Rings, Hard Carrying Case
Pipe/Tube Capacity1/2" to 1-1/4" Copper & Stainless Steel
Manufacturers Part Number49-16-2490X
Jaws IncludedYes
BrandMilwaukee

Warranty

Warranty2